LED 3.0W G9 220L 3000K DIM

Item #: 940524
Cat #: S9224
UPC: 045923092244
Sign In or Register to view pricing and more.
Documents & Guides
SATCO S9224 3 watt; T4 Repl. LED; 3000K; G9 base; 360' beam spread; 120 volts. Use in dry locations. Not for use in totally enclosed fixtures.

Overview

SATCO S9224 3 watt; T4 Repl. LED; 3000K; G9 base; 360' beam spread; 120 volts. Use in dry locations. Not for use in totally enclosed fixtures.
Also known as: 045923092244, S9224

Specifications

Lumens: 220
Volts AC: 120
Wattage: 3
Color: White
Light Technology: LED
Base: 2-Pin Looped (G9)
Lumens: 220
Wattage: 3
Light Technology: LED
Volts AC: 120
Color: White
Base: 2-Pin Looped (G9)

Customer Reviews

No reviews for this product
(0)