10W PLV LED Lamp, 50K

Item #: 1232700
Cat #: 81143
UPC: 807154811434
Sign In or Register to view pricing and more.
Documents & Guides
LED Bypass Plug-in Vertical 10W watts 5000K G24q-GX24q-G24d-GX24d base 120-277V 1000 lumens 82 CRI Non-Dimmable 50000 hours

Overview

LED Bypass Plug-in Vertical 10W watts 5000K G24q-GX24q-G24d-GX24d base 120-277V 1000 lumens 82 CRI Non-Dimmable 50000 hours
Also known as: 807154811434, 81143

Specifications

Lumens: 1000
Wattage: 10
Volts AC: 120-277
Color Temperature: 5000 (Bright White)
Light Technology: LED
Dimmable: No
Lumens: 1000
Volts AC: 120-277
Light Technology: LED
Wattage: 10
Color Temperature: 5000 (Bright White)
Dimmable: No

Customer Reviews

No reviews for this product
(0)