LED Helen Lamp

Item #: 775676
Cat #: HN-H-G24D-26W-4000-G2
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Replacement Lamp, 13W LED Horizontal Lamp sub for 2-PIN G24d-series (magnetic ballast) CFL Downlights. Overall length: 5.39", Color: 4000K, CRI: 84. Directly replaces 26W CFLs (2-pin)

Overview

LED Replacement Lamp, 13W LED Horizontal Lamp sub for 2-PIN G24d-series (magnetic ballast) CFL Downlights. Overall length: 5.39", Color: 4000K, CRI: 84. Directly replaces 26W CFLs (2-pin)
Also known as: HN-H-G24D-26W-4000-G2

Specifications

Color Rendering Index (CRI): 84
Wattage: 13
Color Temperature: 4000 (Cool White)
Volts AC: 120
Shape: PL-C (Quad Tube), CFQ (Quad Tube)
Lumens: 900
Light Technology: LED
Base: 2-Pin (G24d)
Color Rendering Index (CRI): 84
Color Temperature: 4000 (Cool White)
Shape: PL-C (Quad Tube), CFQ (Quad Tube)
Light Technology: LED
Wattage: 13
Volts AC: 120
Lumens: 900
Base: 2-Pin (G24d)

Customer Reviews

No reviews for this product
(0)