LED Helen Lamp, 2-Pin, Horizontal Orientation, 13W, 4000K

Item #: 1167157
Cat #: HN-H-G24D-B-13W-840-G4
UPC: 815975023042
Sign In or Register to view pricing and more.
Documents & Guides
LED Replacement Lamp, 13W LED Horizontal Lamp sub for 2-PIN G24d-series (magnetic ballast) CFL Downlights. Lumens: 1245, CRI: >80, Overall length: 5.17", 50,000 hours to L70 Lifespan, Color: 4000K, CRI: 84. Directly replaces 18W or 26W CFLs (2-pin). Non-Dimming.

Overview

LED Replacement Lamp, 13W LED Horizontal Lamp sub for 2-PIN G24d-series (magnetic ballast) CFL Downlights. Lumens: 1245, CRI: >80, Overall length: 5.17", 50,000 hours to L70 Lifespan, Color: 4000K, CRI: 84. Directly replaces 18W or 26W CFLs (2-pin). Non-Dimming.
Also known as: 815975023042, HN-H-G24D-B-13W-840-G4

Specifications

Wattage: 13
Color Temperature: 4000 (Cool White)
Volts AC: 120
Shape: PL-C (Quad Tube), CFQ (Quad Tube)
Color Rendering Index (CRI): 80
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (G24d)
Wattage: 13
Volts AC: 120
Color Rendering Index (CRI): 80
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Shape: PL-C (Quad Tube), CFQ (Quad Tube)
Light Technology: LED
Base: 2-Pin (G24d)

Customer Reviews

No reviews for this product
(0)