This product has been discontinued.
LED HID REPLACEMENT 54W 7290LMS 5000K 80CRI
Item #:
1348460
Cat #:
LED54WPT50KMOG-G8
UPC:
031293102539
Sign In or Register to view pricing and more.
Documents & Guides
10253 LED HID REPLACEMENT 54W 7290LMS 5000K 80CRI NON-DIM EX39 UNIV BURN POS 100-277V
Overview
10253 LED HID REPLACEMENT 54W 7290LMS 5000K 80CRI NON-DIM EX39 UNIV BURN POS 100-277V
Eiko LED HID Replacement Lamps are an ideal alternative to high-watt HID lamps, consuming up to 80% less energy and delivering an impressive 130+ lumens per watt.
Also known as: 031293102539, LED54WPT50KMOG-G8
Specifications
Volts AC: | 120-277 |
Color Temperature: | 5000 (Bright White) |
Wattage: | 54 |
Color Rendering Index (CRI): | 80 |
Lumens: | 7290 |
Light Technology: | LED |
Base: | Mogul Extended Screw (EX39) |
Volts AC: | 120-277 |
Wattage: | 54 |
Lumens: | 7290 |
Base: | Mogul Extended Screw (EX39) |
Color Temperature: | 5000 (Bright White) |
Color Rendering Index (CRI): | 80 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)