14.5W LED Lamp

Item #: 967505
Cat #: 14.5PLL/835/DIR
UPC: 737212977508
Sign In or Register to view pricing and more.
Documents & Guides
LED Replacement Lamp, 14.5W LED Lamp sub for 4-Pin 2G11 series. Color: 3500K, CRI: 80. Lumens: 1550, Replaces 36W CFL PL Lamps. Compatible with Instant Start and Programmed Start Ballasts

Overview

LED Replacement Lamp, 14.5W LED Lamp sub for 4-Pin 2G11 series. Color: 3500K, CRI: 80. Lumens: 1550, Replaces 36W CFL PL Lamps. Compatible with Instant Start and Programmed Start Ballasts
Also known as: 737212977508, 14.5PLL/835/DIR

Specifications

Wattage: 14.500
Lumens: 1550
Color Rendering Index (CRI): 80
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Base: 4-Pin (2G11)
Wattage: 14.500
Color Rendering Index (CRI): 80
Light Technology: LED
Lumens: 1550
Color Temperature: 3500 (Neutral White)
Base: 4-Pin (2G11)

Customer Reviews

No reviews for this product
(0)