5.5W LED Lamp

Item #: 968914
Cat #: 5.5PLS/835/BYP/2GX7
UPC: 672713578260
Sign In or Register to view pricing and more.
Documents & Guides
LED Replacement Lamp, 5.5W LED Lamp sub for 4-Pin 2GX7, Color: 3500K, CRI: 80. Lumens: 500, Replaces 13W CFL Lamps. Built-in Universal Voltage Driver - Bypass Installation

Overview

LED Replacement Lamp, 5.5W LED Lamp sub for 4-Pin 2GX7, Color: 3500K, CRI: 80. Lumens: 500, Replaces 13W CFL Lamps. Built-in Universal Voltage Driver - Bypass Installation
Also known as: 672713578260, 5.5PLS/835/BYP/2GX7

Specifications

Lumens: 500
Color Rendering Index (CRI): 80
Color Temperature: 3500 (Neutral White)
Wattage: 5.500
Light Technology: LED
Type: Ballast Bypass (Type B)
Lumens: 500
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Color Rendering Index (CRI): 80
Wattage: 5.500
Type: Ballast Bypass (Type B)

Customer Reviews

No reviews for this product
(0)