PLL Led Lamp, T8, 17W, 3500K, High Efficiency

Item #: 1305878
Cat #: KT-LED17PLL-22G-835-D-CP
UPC: 890949012840
Sign In or Register to view pricing and more.
Documents & Guides
PLL Led Lamp, T8, 17W, 3500K, High Efficiency

Overview

PLL Led Lamp, T8, 17W, 3500K, High Efficiency
Also known as: 890949012840, KT-LED17PLL-22G-835-D-CP

Specifications

Wattage: 17
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: No
Wattage: 17
Light Technology: LED
Color Temperature: 3500 (Neutral White)
Dimmable: No

Customer Reviews

No reviews for this product
(0)