PLL Led Lamp, T8, 17W, 4000K, High Efficiency

Item #: 1305879
Cat #: KT-LED17PLL-22G-840-D-CP
UPC: 890949012857
Sign In or Register to view pricing and more.
Documents & Guides
PLL Led Lamp, T8, 17W, 4000K, High Efficiency

Overview

PLL Led Lamp, T8, 17W, 4000K, High Efficiency
Also known as: 890949012857, KT-LED17PLL-22G-840-D-CP

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 17
Light Technology: LED
Dimmable: No
Color Temperature: 4000 (Cool White)
Light Technology: LED
Wattage: 17
Dimmable: No

Customer Reviews

No reviews for this product
(0)