LED Lamp, 2-Pin, 6W, 550 Lumen, Compact, Horizontal, 4000K

Item #: 1306235
Cat #: KT-LED62P-H-840-D-DP
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 2-Pin, 6 Watt, 550 Watt, Compact, Horizontal, 4000K, Replaces 13 Watt Gx23 CFL Lamp

Overview

LED Lamp, 2-Pin, 6 Watt, 550 Watt, Compact, Horizontal, 4000K, Replaces 13 Watt Gx23 CFL Lamp
DirectDrive compact LED bulbs are an energy efficient, long lasting, CFL bulb replacement for a variety of applications. Keystone’s UL Type B 2-pin LED bulbs provide 50% energy savings when compared to a typical CFL fixture and have 4x the useful life.
Also known as: KT-LED62P-H-840-D-DP

Specifications

Lumens: 550
Volts AC: 120-277
Color Temperature: 4000 (Cool White)
Wattage: 6
Light Technology: LED
Dimmable: No
Base: 2-Pin (GX23)
Lumens: 550
Color Temperature: 4000 (Cool White)
Light Technology: LED
Base: 2-Pin (GX23)
Volts AC: 120-277
Wattage: 6
Dimmable: No

Customer Reviews

No reviews for this product
(0)