LED Lamp, 4-Pin, 9W, Compact, Horizontal, 4000K

Item #: 1306229
Cat #: KT-LED94P-H-840-S-DP
UPC: 890949016244
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 4-Pin, 9W, Compact, Horizontal, 4000K, G24q/GX24q Base

Overview

LED Lamp, 4-Pin, 9W, Compact, Horizontal, 4000K, G24q/GX24q Base
Also known as: 890949016244, KT-LED94P-H-840-S-DP

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 9
Light Technology: LED
Dimmable: No
Color Temperature: 4000 (Cool White)
Light Technology: LED
Wattage: 9
Dimmable: No

Customer Reviews

No reviews for this product
(0)