LED Lamp, 4-Pin, 9W, Compact, Vertical, 4000K

Item #: 1306232
Cat #: KT-LED94P-V-840-S-DP
UPC: 890949016299
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 4-Pin, 9W, Compact, Vertical, 4000K, G24q/GX24q Base

Overview

LED Lamp, 4-Pin, 9W, Compact, Vertical, 4000K, G24q/GX24q Base
Also known as: 890949016299, KT-LED94P-V-840-S-DP

Specifications

Color Temperature: 4000 (Cool White)
Type: Vertical, 4-Pin
Wattage: 9
Light Technology: LED
Color Temperature: 4000 (Cool White)
Wattage: 9
Type: Vertical, 4-Pin
Light Technology: LED

Customer Reviews

No reviews for this product
(0)