This product has been discontinued.
2
more
LED Helen Lamp, 4-Pin Compact Fluorescent Replacement, Horizontal
Item #:
644625
Cat #:
HN-H-G24Q-26W-3500-G2
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Helen Lamp, 4-Pin Compact Fluorescent Replacement, Horizontal Orientation, 13 Watt (26, 32, and 42 Watt Equivalent), Socket Base: 4-Pin (G24q), Lumens: 900, CRI: 84, Color Temperature: 3500K, Rated Life: 50000 Hours ## NO LONGER MADE - SEE SUB ##
Overview
LED Helen Lamp, 4-Pin Compact Fluorescent Replacement, Horizontal Orientation, 13 Watt (26, 32, and 42 Watt Equivalent), Socket Base: 4-Pin (G24q), Lumens: 900, CRI: 84, Color Temperature: 3500K, Rated Life: 50000 Hours ## NO LONGER MADE - SEE SUB ##
Also known as: HN-H-G24Q-26W-3500-G2
Specifications
Color Rendering Index (CRI): | 84 |
Wattage: | 13 |
Shape: | PL-C (Quad Tube), PL-T (Triple Tube), CFQ (Quad Tube), CFTR (Triple Tube) |
Lumens: | 900 |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Base: | 4-Pin (G24q) |
Color Rendering Index (CRI): | 84 |
Shape: | PL-C (Quad Tube), PL-T (Triple Tube), CFQ (Quad Tube), CFTR (Triple Tube) |
Color Temperature: | 3500 (Neutral White) |
Base: | 4-Pin (G24q) |
Wattage: | 13 |
Lumens: | 900 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)