LED Helen Lamp, 4-Pin, Horizontal Orientation, 11W, 3000K

Item #: 1056110
Cat #: HN-H-G24Q-B-11W-830-G4
UPC: 815975021611
Sign In or Register to view pricing and more.
LED Replacement Lamp, 11W LED Horizontal Lamp sub for 4-PIN G24q-series (electronic ballast) CFL Downlights. Lumens: 1050, Color: 3000K, CRI: 84, Overall length: 5.17". Directly replaces 26W (18W, 32W and 42W compatible) CFLs (4-pin) Mdl# 930-00105.

Overview

LED Replacement Lamp, 11W LED Horizontal Lamp sub for 4-PIN G24q-series (electronic ballast) CFL Downlights. Lumens: 1050, Color: 3000K, CRI: 84, Overall length: 5.17". Directly replaces 26W (18W, 32W and 42W compatible) CFLs (4-pin) Mdl# 930-00105.
Also known as: 815975021611, HN-H-G24Q-B-11W-830-G4

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 1050
Volts AC: 120
Shape: PL-C (Quad Tube), PL-T (Triple Tube), CFQ (Quad Tube), CFTR (Triple Tube)
Color Rendering Index (CRI): 80
Wattage: 11
Light Technology: LED
Base: 4-Pin (G24q)
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 80
Light Technology: LED
Lumens: 1050
Shape: PL-C (Quad Tube), PL-T (Triple Tube), CFQ (Quad Tube), CFTR (Triple Tube)
Wattage: 11
Base: 4-Pin (G24q)

Customer Reviews

No reviews for this product
(0)