This product has been discontinued.
LED Lamp, CFL Replacement, Horizontal Orientation, 5W, 4000K
Item #:
965851
Cat #:
HN-H-GX23-U-5W-840-G4
UPC:
815975020119
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 2-Pin Compact Fluorescent Replacement, Horizontal Orientation, 5 Watt (13 Watt Equivalent), Socket Base: 2-Pin (GX23), Lumens: 500, CRI: 80, Color Temperature: 4000K, Rated Life: 50000 Hours
Overview
LED Lamp, 2-Pin Compact Fluorescent Replacement, Horizontal Orientation, 5 Watt (13 Watt Equivalent), Socket Base: 2-Pin (GX23), Lumens: 500, CRI: 80, Color Temperature: 4000K, Rated Life: 50000 Hours
Also known as: 815975020119, HN-H-GX23-U-5W-840-G4
Specifications
Color Temperature: | 4000 (Cool White) |
Lumens: | 535 |
Wattage: | 5 |
Volts AC: | 120, 277 |
Color Rendering Index (CRI): | 80 |
Light Technology: | LED |
Base: | 2-Pin (GX23) |
Color Temperature: | 4000 (Cool White) |
Wattage: | 5 |
Color Rendering Index (CRI): | 80 |
Base: | 2-Pin (GX23) |
Lumens: | 535 |
Volts AC: | 120, 277 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)