This product has been discontinued.
1
more
LED Helen Lamp, 4-Pin, Vertical Orientation, 11W, 3500K
Item #:
1050988
Cat #:
HN-V-G24Q-B-11W-835-G4
UPC:
815975021666
Sign In or Register to view pricing and more.
Documents & Guides
LED Replacement Lamp, 11W LED Vertical Orientation Lamp for CFL Downlights with 4-pin G24q-series (driven by electronic ballast) sockets. Overall length: 4.53", Lumens: 1000, Color: 3500K, CRI: >80. Directly replaces 26W G24q series 4-Pin CFL socket (18W, 26W, 32W, or 42W Compatible). Lunera p/n: 930-00114.
Overview
LED Replacement Lamp, 11W LED Vertical Orientation Lamp for CFL Downlights with 4-pin G24q-series (driven by electronic ballast) sockets. Overall length: 4.53", Lumens: 1000, Color: 3500K, CRI: >80. Directly replaces 26W G24q series 4-Pin CFL socket (18W, 26W, 32W, or 42W Compatible). Lunera p/n: 930-00114.
Also known as: 815975021666, HN-V-G24Q-B-11W-835-G4
Specifications
Lumens: | 1000 |
Shape: | PL-C (Quad Tube), PL-T (Triple Tube), CFQ (Quad Tube), CFTR (Triple Tube) |
Color Rendering Index (CRI): | 80 |
Wattage: | 11 |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Base: | 4-Pin (G24q) |
Lumens: | 1000 |
Color Rendering Index (CRI): | 80 |
Color Temperature: | 3500 (Neutral White) |
Base: | 4-Pin (G24q) |
Shape: | PL-C (Quad Tube), PL-T (Triple Tube), CFQ (Quad Tube), CFTR (Triple Tube) |
Wattage: | 11 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)