This product has been discontinued.
1
more
LED Replacement Lamp, 11W LED Vertical Orientation Lamp for CFL D
Item #:
1034952
Cat #:
HN-V-G24Q-B-11W-840-G4
UPC:
815975021673
Sign In or Register to view pricing and more.
Documents & Guides
LED Replacement Lamp, 11W LED Vertical Orientation Lamp for CFL Downlights with 4-pin G24q-series (driven by electronic ballast) sockets. Overall length: 4.53", Lumens: 1020, Color: 4000K, CRI: >80. Directly replaces 26W G24q series 4-Pin CFL socket (18W, 32W, or 42W Compatible). Lunera p/n 930-00115.
Overview
LED Replacement Lamp, 11W LED Vertical Orientation Lamp for CFL Downlights with 4-pin G24q-series (driven by electronic ballast) sockets. Overall length: 4.53", Lumens: 1020, Color: 4000K, CRI: >80. Directly replaces 26W G24q series 4-Pin CFL socket (18W, 32W, or 42W Compatible). Lunera p/n 930-00115.
Also known as: 815975021673, HN-V-G24Q-B-11W-840-G4
Specifications
Lumens: | 1020 |
Color Temperature: | 4000 (Cool White) |
Shape: | PL-C (Quad Tube), PL-T (Triple Tube), CFQ (Quad Tube), CFTR (Triple Tube) |
Color Rendering Index (CRI): | 80 |
Wattage: | 11 |
Light Technology: | LED |
Base: | 4-Pin (G24q) |
Lumens: | 1020 |
Shape: | PL-C (Quad Tube), PL-T (Triple Tube), CFQ (Quad Tube), CFTR (Triple Tube) |
Wattage: | 11 |
Base: | 4-Pin (G24q) |
Color Temperature: | 4000 (Cool White) |
Color Rendering Index (CRI): | 80 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)