LED Retrofit Lamp, 27W, 3645 Lumen, 5000K, 120-277V
Item #:
1055558
Cat #:
LED27WPT50KMOG-G7
UPC:
031293093776
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED Retrofit Lamp, 27 Watt, 3645 Lumen, 5000K, 80CRI, 120-277 Volt, Mogul Screw with Long Prong (EX39), Universal Burning Position, Replacement for 75 Watt HID
Overview
LED Retrofit Lamp, 27 Watt, 3645 Lumen, 5000K, 80CRI, 120-277 Volt, Mogul Screw with Long Prong (EX39), Universal Burning Position, Replacement for 75 Watt HID
Also known as: 031293093776, LED27WPT50KMOG-G7
Specifications
Color Temperature: | 5000 (Bright White) |
Type: | Retrofit |
Wattage: | 27 |
Color Rendering Index (CRI): | 80 |
Volts AC Range: | 208, 240, 120 |
Lumens: | 3645 |
Light Technology: | LED |
Base: | Mogul Extended Screw (EX39) |
Color Temperature: | 5000 (Bright White) |
Wattage: | 27 |
Volts AC Range: | 208, 240, 120 |
Light Technology: | LED |
Type: | Retrofit |
Color Rendering Index (CRI): | 80 |
Lumens: | 3645 |
Base: | Mogul Extended Screw (EX39) |
Customer Reviews
No reviews for this product
(0)