Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED Lamp, 45W, 100-277V, Lumens: 5400, Base: Mogul Extended (EX39). Bulb Finish: White, 5000K
Overview
LED Lamp, 45W, 100-277V, Lumens: 5400, Base: Mogul Extended (EX39). Bulb Finish: White, 5000K
Also known as: S9393
Specifications
Color Temperature: | 5000 (Bright White) |
Wattage: | 45 |
Lumens: | 5400 |
Color Rendering Index (CRI): | 80 |
Color: | White |
Light Technology: | LED |
Base: | Mogul Extended Screw (EX39) |
Color Temperature: | 5000 (Bright White) |
Lumens: | 5400 |
Color: | White |
Base: | Mogul Extended Screw (EX39) |
Wattage: | 45 |
Color Rendering Index (CRI): | 80 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)