LED Lucy Lamp, Vertical Orientation, MultiW, 4000K

Item #: 803451
Cat #: LY-V-E39-MULTIW-4000-G2
UPC: 871699972110
Sign In or Register to view pricing and more.
Documents & Guides
LED Lucy Lamp, High Pressure Sodium Replacement, Vertical Orientation, 77 to 164 Watt (400/310/250/200 Watt Equivalent), Socket Base: Mogul Screw (E39), Lumens: 13000, CRI: 80, Color Temperature: 4000K, Rated Life: 50000 Hours

Overview

LED Lucy Lamp, High Pressure Sodium Replacement, Vertical Orientation, 77 to 164 Watt (400/310/250/200 Watt Equivalent), Socket Base: Mogul Screw (E39), Lumens: 13000, CRI: 80, Color Temperature: 4000K, Rated Life: 50000 Hours
Also known as: 871699972110, LY-V-E39-MULTIW-4000-G2

Specifications

Color Temperature: 4000 (Cool White)
Type: Retrofit
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 80
Lumens: 13000
Wattage: 164
Light Technology: LED
Color Temperature: 4000 (Cool White)
Base: Mogul Screw (E39)
Lumens: 13000
Light Technology: LED
Type: Retrofit
Color Rendering Index (CRI): 80
Wattage: 164

Customer Reviews

No reviews for this product
(0)