LED Lamp, HID Replacement, 115 Watt, 15700 Lumen, 5000K, 120-277V

Item #: 1211917
Cat #: KT-LED115HID-V-EX39-850-D-DP
UPC: 890949016473
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, HID Replacement, 115 Watt, 15700 Lumen, 5000K, 80 CRI, EX39 Mogul Base, Vertical Light Direction, 120-277 Volt

Overview

LED Lamp, HID Replacement, 115 Watt, 15700 Lumen, 5000K, 80 CRI, EX39 Mogul Base, Vertical Light Direction, 120-277 Volt
Keystone DirectDrive LED HID replacement lamps are the ideal way to upgrade existing HID fixtures to the latest in LED technology. Simply bypass the existing ballast by cutting the wires and connecting the 120-277V line voltage directly to the sockets.
Also known as: 890949016473, KT-LED115HID-V-EX39-850-D-DP

Specifications

Wattage: 115
Volts AC: 120-277
Color Temperature: 5000 (Bright White)
Lumens: 15700
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Mogul Extended Screw (EX39)
Wattage: 115
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80
Base: Mogul Extended Screw (EX39)
Volts AC: 120-277
Lumens: 15700
Light Technology: LED

Customer Reviews

No reviews for this product
(0)