LED Retrofit Lamp, Horizontal Orientation, 145/120W, 4000K

Item #: 803413
Cat #: SN-H-E39-400W-320W-4000-G2
UPC: 871699969790
Sign In or Register to view pricing and more.
Documents & Guides
LED Retrofit Lamp, High Pressure Sodium Replacement, Horizontal Orientation, 145/120 Watt (400/320 Watt Equivalent), Socket Base: Mogul Screw (E39), Lumens: 13100, CRI: 80, Color Temperature: 4000K, Rated Life: 50000 Hours

Overview

LED Retrofit Lamp, High Pressure Sodium Replacement, Horizontal Orientation, 145/120 Watt (400/320 Watt Equivalent), Socket Base: Mogul Screw (E39), Lumens: 13100, CRI: 80, Color Temperature: 4000K, Rated Life: 50000 Hours
Also known as: 871699969790, SN-H-E39-400W-320W-4000-G2

Specifications

Color Temperature: 4000 (Cool White)
Base: Mogul Screw (E39)
Wattage: 145
Color Rendering Index (CRI): 80
Lumens: 13100
Light Technology: LED
Color Temperature: 4000 (Cool White)
Wattage: 145
Lumens: 13100
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 80
Light Technology: LED

Customer Reviews

No reviews for this product
(0)