LED Lamp, HID Retrofit, 50W, 120/277V, 4000K

Item #: 990578
Cat #: LEDHIDR5000840
UPC: 046135752506
Sign In or Register to view pricing and more.
Documents & Guides
50 Watt LED Replacement Lamp, 5000 Lumens, Medium Base, 5000K, Average Rated Life: 50000 Hours, Suitable For Indoor And Outdoor Applications. IP60 Rated, 120/277V Input Voltage, LED Mogul Base Adaptor Accessory Available Seperately, Not Dimmable, Standard Case Qty: 4

Overview

50 Watt LED Replacement Lamp, 5000 Lumens, Medium Base, 5000K, Average Rated Life: 50000 Hours, Suitable For Indoor And Outdoor Applications. IP60 Rated, 120/277V Input Voltage, LED Mogul Base Adaptor Accessory Available Seperately, Not Dimmable, Standard Case Qty: 4
Also known as: 046135752506, LEDHIDR5000840

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Lumens: 5000
Volts AC: 120, 277
Wattage: 50
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120, 277
Light Technology: LED
Color Temperature: 5000 (Bright White)
Lumens: 5000
Wattage: 50
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)