LED Retrofit For Metal Halide Lamps

46 Found
SYLVANIA

Mogul (E39) to Medium (E26) Base Converter

Item #: 907608
CAT #: LED/ADAPTOR/MOGULBASE
UPC: 046135750557
Sign In or Register to view pricing and more.
Keystone Technologies

HID LED High Bay Lamp, Selectable Watt and CCT, 120-277V

Item #: 1840592
CAT #: KT-LED115PSHID-V-EX39-8CSB-D
UPC: 843654134918
Sign In or Register to view pricing and more.
Keystone Technologies

12W 1700 LUMEN 50W MH EQUIV IP64 MEDIUM BASE

Item #: 1821804
CAT #: KT-LED12HID-E26-850-D-DP
UPC: 890949019412
Sign In or Register to view pricing and more.
Keystone Technologies

LED Lamp, HID Replacement, 115 Watt, 15700 Lumen, 5000K, 120-277V

Item #: 1211917
CAT #: KT-LED115HID-V-EX39-850-D-DP
UPC: 890949016473
Sign In or Register to view pricing and more.
Lunera

LED Susan Lamp, Vertical Orientation, 146/121W, 5000K

Item #: 803429
CAT #: SN-V-E39-400W-320W-5000-G2
UPC: 871699970444
Sign In or Register to view pricing and more.
Lunera

LED Retrofit for Metal Halide Lamp, E26 Base, Ballast Bypassed

Item #: 1135406
CAT #: SN-VS-E26-L-9KLM-840-G3
UPC: 815975020874
Sign In or Register to view pricing and more.
SYLVANIA

LED Lamp, HID Retrofit, 15W, 120/277V, 3000K

Item #: 950402
CAT #: LED/HIDR/1500/830
UPC: 046135740381
Sign In or Register to view pricing and more.
Lunera

BALLAST DRIVEN MH LED VERTICA

Item #: 1160549
CAT #: SN-V-E39-400W/250W/175W-4000
UPC:
Sign In or Register to view pricing and more.
Lunera

BALLAST DRIVEN MH LED VERTICA

Item #: 1160550
CAT #: SN-V-E39-400W/250W/175W-5000
UPC:
Sign In or Register to view pricing and more.
Lunera

LED Retrofit for Metal Halide Lamp, E39 Base, Ballast Bypassed

Item #: 1074029
CAT #: SN-V-E39-L-15KLM-850-G3
UPC: 815975020614
Sign In or Register to view pricing and more.
Lunera

LED Susan Lamp, Vertical Orientation, 146/121W, 4000K

Item #: 803428
CAT #: SN-V-E39-400W-320W-4000-G2
UPC: 871699970376
Sign In or Register to view pricing and more.
Keystone Technologies

100W 14000 LUMENS 400W MH EQUIV IP64 MOGUL BASE

Item #: 1052976
CAT #: KT-LED100HID-EX39-840-D-DP
UPC: 890949012048
Sign In or Register to view pricing and more.
Keystone Technologies

12W 1700 LUMEN 50W MH EQUIV IP64 MEDIUM BASE

Item #: 1685677
CAT #: KT-LED12HID-E26-840-D-DP
UPC: 890949019405
Sign In or Register to view pricing and more.
Keystone Technologies

LED HID REPLACEMENT LAMP 130W EX39 BAS

Item #: 1120308
CAT #: KT-LED130HID-V-EX39-850-S-DP
UPC: 890949014165
Sign In or Register to view pricing and more.
Lunera

LED Retrofit for Metal Halide Lamp, E39 Base, Ballast Bypassed

Item #: 1082254
CAT #: SN-V-E39-L-20KLM-840-G3
UPC: 815975020577
Sign In or Register to view pricing and more.
SYLVANIA

74726 LEDHIDR5000850CONTRACTOR 4/CS 1/SKU

Item #: 1270362
CAT #: LEDHIDR5000850CONTRACTOR
UPC: 046135747267
Sign In or Register to view pricing and more.
SYLVANIA

Mogul (E39) to Medium (E26) Base Converter

Mogul (E39) to Medium (E26) Base Converter, Standard Case Qty: 10 *Sylvania Part # 75055*
Item #: 907608
CAT #: LED/ADAPTOR/MOGULBASE
UPC: 046135750557
Sign In or Register to view pricing and more.
Keystone Technologies

HID LED High Bay Lamp, Selectable Watt and CCT, 120-277V

HID LED High Bay Lamp, Selectable Wattage: 115/95/80, Selectable CCT: 3000K/4000K/5000K, 80 CRI, 120-277 Volt, Minimum Compartment Dimensions: 14.17” x 14.17” x 13.78”
Item #: 1840592
CAT #: KT-LED115PSHID-V-EX39-8CSB-D
UPC: 843654134918
Sign In or Register to view pricing and more.
Keystone Technologies

12W 1700 LUMEN 50W MH EQUIV IP64 MEDIUM BASE

12W 1700 LUMEN 50W MH EQUIV IP64 MEDIUM BASE
Item #: 1821804
CAT #: KT-LED12HID-E26-850-D-DP
UPC: 890949019412
Sign In or Register to view pricing and more.
Keystone Technologies

LED Lamp, HID Replacement, 115 Watt, 15700 Lumen, 5000K, 120-277V

LED Lamp, HID Replacement, 115 Watt, 15700 Lumen, 5000K, 80 CRI, EX39 Mogul Base, Vertical Light Direction, 120-277 Volt
Item #: 1211917
CAT #: KT-LED115HID-V-EX39-850-D-DP
UPC: 890949016473
Sign In or Register to view pricing and more.
Lunera

LED Susan Lamp, Vertical Orientation, 146/121W, 5000K

LED Susan Lamp, Metal Halide Replacement, Vertical Orientation, 146/121 Watt (400/320 Watt Equivalent), Socket Base: Mogul Screw (E39), Lumens: 13000, CRI: 80, Color Temperature: 5000K, Rated Life: 50000 Hours
Item #: 803429
CAT #: SN-V-E39-400W-320W-5000-G2
UPC: 871699970444
Sign In or Register to view pricing and more.
Lunera

LED Retrofit for Metal Halide Lamp, E26 Base, Ballast Bypassed

Vertical Short, LED Retrofit for Metal Halide Lamp, E26 Base, Ballast Bypassed (Direct Wired), Replaces 70W, 100W, 150W, 175W, 250W Metal Halides, Rated Life: 50,000 Hours, Factory Warranty: 5 Years
Item #: 1135406
CAT #: SN-VS-E26-L-9KLM-840-G3
UPC: 815975020874
Sign In or Register to view pricing and more.
SYLVANIA

LED Lamp, HID Retrofit, 15W, 120/277V, 3000K

15 Watt LED Replacement Lamp, 1500 Lumens, Medium Base, 3000K, Average Rated Life: 50000 Hours, Suitable For Indoor And Outdoor Applications. IP61 Rated, 120/277V Input Voltage, Not Dimmable, Standard Case Qty: 4
Item #: 950402
CAT #: LED/HIDR/1500/830
UPC: 046135740381
Sign In or Register to view pricing and more.
Lunera

BALLAST DRIVEN MH LED VERTICA

BALLAST DRIVEN MH LED VERTICAL FANLESS COOLING 8IN HEATSINK 3500K
Item #: 1160549
CAT #: SN-V-E39-400W/250W/175W-4000
UPC:
Sign In or Register to view pricing and more.
Lunera

BALLAST DRIVEN MH LED VERTICA

BALLAST DRIVEN MH LED VERTICAL FANLESS COOLING 8IN HEATSINK 4000K
Item #: 1160550
CAT #: SN-V-E39-400W/250W/175W-5000
UPC:
Sign In or Register to view pricing and more.
Lunera

LED Retrofit for Metal Halide Lamp, E39 Base, Ballast Bypassed

Vertical, LED Retrofit for Metal Halide Lamp, E39 Base, Ballast Bypassed (Direct Wired)), Replaces 250W, 310W, 320W, 400W Metal Halides, Rated Life: 50,000 Hours, Factory Warranty: 5 Years
Item #: 1074029
CAT #: SN-V-E39-L-15KLM-850-G3
UPC: 815975020614
Sign In or Register to view pricing and more.
Lunera

LED Susan Lamp, Vertical Orientation, 146/121W, 4000K

LED Susan Lamp, Metal Halide Replacement, Vertical Orientation, 146/121 Watt (400/320 Watt Equivalent), Socket Base: Mogul Screw (E39), Lumens: 13000, CRI: 80, Color Temperature: 4000K, Rated Life: 50000 Hours
Item #: 803428
CAT #: SN-V-E39-400W-320W-4000-G2
UPC: 871699970376
Sign In or Register to view pricing and more.
Keystone Technologies

100W 14000 LUMENS 400W MH EQUIV IP64 MOGUL BASE

100W 14000 LUMENS 400W MH EQUIV IP64 MOGUL BASE 120-277V 4000K
Item #: 1052976
CAT #: KT-LED100HID-EX39-840-D-DP
UPC: 890949012048
Sign In or Register to view pricing and more.
Keystone Technologies

12W 1700 LUMEN 50W MH EQUIV IP64 MEDIUM BASE

12W 1700 LUMEN 50W MH EQUIV IP64 MEDIUM BASE
Item #: 1685677
CAT #: KT-LED12HID-E26-840-D-DP
UPC: 890949019405
Sign In or Register to view pricing and more.
Keystone Technologies

LED HID REPLACEMENT LAMP 130W EX39 BAS

LED HID REPLACEMENT LAMP 130W EX39 BASE 5000K COMPATIBLE WITH 400W & 320W METAL HALIDE BALLASTS VERTICAL ORIENTATION SMARTDRIVE
Item #: 1120308
CAT #: KT-LED130HID-V-EX39-850-S-DP
UPC: 890949014165
Sign In or Register to view pricing and more.
Lunera

LED Retrofit for Metal Halide Lamp, E39 Base, Ballast Bypassed

Vertical, LED Retrofit for Metal Halide Lamp, E39 Base, Ballast Bypassed (Direct Wired)), Replaces 250W, 310W, 320W, 400W Metal Halides, Rated Life: 50,000 Hours, Factory Warranty: 5 Years
Item #: 1082254
CAT #: SN-V-E39-L-20KLM-840-G3
UPC: 815975020577
Sign In or Register to view pricing and more.
SYLVANIA

74726 LEDHIDR5000850CONTRACTOR 4/CS 1/SKU

74726 LEDHIDR5000850CONTRACTOR 4/CS 1/SKU
Item #: 1270362
CAT #: LEDHIDR5000850CONTRACTOR
UPC: 046135747267
Sign In or Register to view pricing and more.
Page 1 of 3
46 Items found