3-Way Traditional LED Lamps

5 Found
Philips Lighting

LED Lamp, A21, 5/8/18 Watt

Item #: 993872
CAT #: 18A21/LED/827-3WAY-ND-120V
UPC: 046677459161
Sign In or Register to view pricing and more.
Philips Lighting

LED Lamp, 3-Way, A21, 5/9/20W, 120V

Item #: 805597
CAT #: 20A21/2700-3WAY-6/1
UPC:
Sign In or Register to view pricing and more.
Cree Lighting

Dimmable LED Lamp

Item #: 968111
CAT #: A21-100W-3WY-27K-B1
UPC:
Sign In or Register to view pricing and more.
Cree Lighting

3-Way LED Lamp, A21, 100W Equivalent, 2700K, Soft White

Item #: 1126643
CAT #: A21-100W-3WY-27K-U1
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

LED 3WAY, 4.5/8.5/15W, 80CRI, 450/800/1600 Lumen, 2700K

Item #: 923819
CAT #: LED15A21/3WAY/O/827/RP
UPC: 046135740213
Sign In or Register to view pricing and more.
Philips Lighting

LED Lamp, A21, 5/8/18 Watt

LED 3-Way Lamp, 5/8/18W, 120V, Bulb: A-Type (A21), Base: Medium Screw (E26), Lumens: 450/800/1600, CRI: 80, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs. *Philips Part # 45916-4. 40W/60W/100W Equivalent.
Item #: 993872
CAT #: 18A21/LED/827-3WAY-ND-120V
UPC: 046677459161
Sign In or Register to view pricing and more.
Philips Lighting

LED Lamp, 3-Way, A21, 5/9/20W, 120V

LED Lamp, 5/9/20W, 120V, Bulb: A-Type (A21), Base: Medium Screw (E26), Lumens: 470/840/1620, CRI: 80, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs. *Philips Part # 453365. 40W/60W/100W Energy StarĀ® equivalent lumens. ### NO LONGER MADE ### ON SALE WHILE SUPPLIES LAST ###
Item #: 805597
CAT #: 20A21/2700-3WAY-6/1
UPC:
Sign In or Register to view pricing and more.
Cree Lighting

Dimmable LED Lamp

Dimmable LED Lamp, 3/8/18W, 120V, A21, E26, Lumens: 320/820/1620, CRI: 80, Color Temperature: 2700K
Item #: 968111
CAT #: A21-100W-3WY-27K-B1
UPC:
Sign In or Register to view pricing and more.
Cree Lighting

3-Way LED Lamp, A21, 100W Equivalent, 2700K, Soft White

3-Way LED Lamp, A21, 100 Watt Equivalent, 2700K, Soft White, Dimmable to 5% with select dimmers
Item #: 1126643
CAT #: A21-100W-3WY-27K-U1
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

LED 3WAY, 4.5/8.5/15W, 80CRI, 450/800/1600 Lumen, 2700K

ULTRA LED 3-Way Lamp, 4.5/8.5/15 Watt, 450/800/1600 LUMEN, Bulb: A21, 80CRI, Color Temperature: 2700K, Rated Life: 25000 Hours, Standard Case Qty: 6 Sylvania Part # 74021
Item #: 923819
CAT #: LED15A21/3WAY/O/827/RP
UPC: 046135740213
Sign In or Register to view pricing and more.
Page 1 of 1
5 Items found