16W A21 LED Lamp, 22-27K

Item #: 1281746
Cat #: 16A21/PER/827-22/P/E26/WG-6/1FB
UPC: 046677479480
Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 16W, 120V, Bulb: A-Type (A21), Base: Medium Screw (E26), Lumens: 1600, CRI: 90, Color Temperature: 2700K-2200K Warm White, Rated Average Life: 15,000 Hrs. *Philips Part # 47948-5* 12NC 929001941304. 100W Equivalent. California Title 20 Compliant.

Overview

Dimmable LED Lamp, 16W, 120V, Bulb: A-Type (A21), Base: Medium Screw (E26), Lumens: 1600, CRI: 90, Color Temperature: 2700K-2200K Warm White, Rated Average Life: 15,000 Hrs. *Philips Part # 47948-5* 12NC 929001941304. 100W Equivalent. California Title 20 Compliant.
Philips Dimmable LED Reflector Lamps provide a soft, diffused level of light and smooth dimming to reduce glare. The sleek, lightweight design is ideal for downlighting.
Also known as: 046677479480, 16A21/PER/827-22/P/E26/WG-6/1FB

Specifications

Base: Medium Screw (E26)
Color Temperature: 2500 (Warm White), 2200 (Warm White), 2700 (Warm White)
Volts AC: 120
Lumens: 1100
Shape: A21 (Arbitrary)
Color Rendering Index (CRI): 80
Wattage: 16
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Shape: A21 (Arbitrary)
Wattage: 16
Dimmable: Yes
Color Temperature: 2500 (Warm White), 2200 (Warm White), 2700 (Warm White)
Lumens: 1100
Color Rendering Index (CRI): 80
Light Technology: LED

Customer Reviews

No reviews for this product
(0)