8.8W A19 LED Lamp, 27K

Item #: 1255184
Cat #: 9.5A19/PER/827-22/P/E26/WG-6/1FB
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, A19, 8.8 Watt, 800 Lumen, 2700K, 90 CRI, 120 Volt, Medium Base, Frosted, Dimmable, 1 per SKU, 6 per Pack *Philips Part # 47944-4* Formally known as: 9.5A19/PER/827-22/P/E26/WG

Overview

LED Lamp, A19, 8.8 Watt, 800 Lumen, 2700K, 90 CRI, 120 Volt, Medium Base, Frosted, Dimmable, 1 per SKU, 6 per Pack *Philips Part # 47944-4* Formally known as: 9.5A19/PER/827-22/P/E26/WG
Philips A-shape LED lamps are the LED alternative to standard incandescent. It provides beautiful light and dependable performance you expect from LED at an affordable price.
Also known as: 9.5A19/PER/827-22/P/E26/WG-6/1FB

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Wattage: 8.800
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Color Rendering Index (CRI): 90
Wattage: 8.800
Dimmable: Yes
Volts AC: 120
Color Temperature: 2700 (Warm White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)