9.5W A19 LED Lamp, 30K

Item #: 959490
Cat #: S9594
UPC: 045923095948
Sign In or Register to view pricing and more.
Documents & Guides
9.5 Watt; A19 LED; Frosted; 3000K Medium Base; 220 deg. Beam Angle; 120 Volt; Non-Dimmable

Overview

9.5 Watt; A19 LED; Frosted; 3000K Medium Base; 220 deg. Beam Angle; 120 Volt; Non-Dimmable
Satco's S9594 9.5-watt A19 LED lamp is traditional, yet contemporary with its sleek Finish and energy saving LED technology. Elegantly illuminate any room in the house with this long-lasting Frosted bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light.
Also known as: 045923095948, S9594

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 800
Color: Frosted
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Light Technology: LED
Dimmable: No
Angle: 220°
Wattage: 9.500
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: Frosted
Shape: A19 (Arbitrary)
Dimmable: No
Wattage: 9.500
Base: Medium Screw (E26)
Lumens: 800
Color Rendering Index (CRI): 80
Light Technology: LED
Angle: 220°

Customer Reviews

No reviews for this product
(0)