15.5W A21 LED Lamp, 30K

Item #: 1080272
Cat #: S9816
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
15.5 Watt; A21; Frosted; 3000K; Medium Base; 120V

Overview

15.5 Watt; A21; Frosted; 3000K; Medium Base; 120V
Also known as: S9816

Specifications

Color Temperature: 3000 (Warm White)
Shape: A21 (Arbitrary)
Color Temperature: 3000 (Warm White)
Shape: A21 (Arbitrary)

Customer Reviews

No reviews for this product
(0)