LED Lamp, 3-Way, A21, 5/9/20W, 120V

Item #: 805597
Cat #: 20A21/2700-3WAY-6/1
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 5/9/20W, 120V, Bulb: A-Type (A21), Base: Medium Screw (E26), Lumens: 470/840/1620, CRI: 80, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs. *Philips Part # 453365. 40W/60W/100W Energy Star® equivalent lumens. ### NO LONGER MADE ### ON SALE WHILE SUPPLIES LAST ###

Overview

LED Lamp, 5/9/20W, 120V, Bulb: A-Type (A21), Base: Medium Screw (E26), Lumens: 470/840/1620, CRI: 80, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs. *Philips Part # 453365. 40W/60W/100W Energy Star® equivalent lumens. ### NO LONGER MADE ### ON SALE WHILE SUPPLIES LAST ###
Also known as: 20A21/2700-3WAY-6/1, standard base

Specifications

Type: 3-Way
Lumens: 840, 470, 1620
Base: Medium Screw (E26)
Wattage: 5, 20, 9
Volts AC: 120
Shape: A21 (Arbitrary)
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Light Technology: LED
Type: 3-Way
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Light Technology: LED
Lumens: 840, 470, 1620
Wattage: 5, 20, 9
Shape: A21 (Arbitrary)
Color Temperature: 2700 (Warm White)

Customer Reviews

No reviews for this product
(0)