9.5W A19 LED Lamp, 27K

Item #: 1038727
Cat #: A19-60W-27K-M4
UPC:
Sign In or Register to view pricing and more.
Dimmable LED Lamp, 9.5W, 120V, A19, E26, Lumens: 820, CRI: 85, 2700K, (1 = 4 Pack)

Overview

Dimmable LED Lamp, 9.5W, 120V, A19, E26, Lumens: 820, CRI: 85, 2700K, (1 = 4 Pack)
At Cree, we believe in better lighting. Better light is beautiful light. But it’s more than just beautiful. It is light that makes you feel more productive, more relaxed and safer. Better light changes everything. That’s why the new and improved 90+ CRI Cree Professional Series LED bulbs feature high color rendering that enhances your space and makes the colors of your decor appear vibrant, richer and more natural –true colors the way they are meant to be experienced. The Cree Professional Series LED A19 bulbs deliver up to 1,100 lumens of 2700K, 3000K, 4000K or 5000K light while consuming at least 84% less energy than the incandescent bulbs they replace. These lamps feature a consistent and balanced omnidirectional light source, turn on instantly, and are compatible with most standard incandescent dimmers; no buzz, no hum. The Cree LED A19 series are suitable for enclosed fixtures, ENERGY STARcertified CEC California Compliant lamps, and are designed to last 25,000 hours.
Also known as: A19-60W-27K-M4

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 85
Lumens: 820
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Wattage: 9.500
Base: Medium Screw (E26)
Color Rendering Index (CRI): 85
Shape: A19 (Arbitrary)
Light Technology: LED
Wattage: 9.500
Volts AC: 120
Lumens: 820
Color Temperature: 2700 (Warm White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)