6W A21 LED Lamp, 30K

Item #: 967504
Cat #: 6A19DIM/830/R
UPC:
Sign In or Register to view pricing and more.
Dimmable LED Lamp, 6W, 120-277V, Bulb: A-Type (A21), Base: Medium Screw (E26), Lumens: 450, CRI: 80, Color Temperature: 3000K, Rated Average Life: 25,000 Hrs, Replaces up to 40W Inc.

Overview

Dimmable LED Lamp, 6W, 120-277V, Bulb: A-Type (A21), Base: Medium Screw (E26), Lumens: 450, CRI: 80, Color Temperature: 3000K, Rated Average Life: 25,000 Hrs, Replaces up to 40W Inc.
Also known as: 6A19DIM/830/R

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Shape: A21 (Arbitrary)
Color Rendering Index (CRI): 80
Lumens: 450
Wattage: 6
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 80
Wattage: 6
Dimmable: Yes
Base: Medium Screw (E26)
Shape: A21 (Arbitrary)
Lumens: 450
Light Technology: LED

Customer Reviews

No reviews for this product
(0)