13.5W A19 LED Lamp, 30K

Item #: 421930
Cat #: DFN-A19-WW-V2-120
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 13-1/2 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), 85 CRI, Lumens: 800, CRI: 85, Color Temperature: 3000K, Lamp Finish: Frosted

Overview

LED Lamp, Dimmable, 13-1/2 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), 85 CRI, Lumens: 800, CRI: 85, Color Temperature: 3000K, Lamp Finish: Frosted
Also known as: DFN-A19-WW-V2-120

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 85
Lumens: 800
Wattage: 13.500
Shape: A19 (Arbitrary)
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Lumens: 800
Shape: A19 (Arbitrary)
Dimmable: Yes
Base: Medium Screw (E26)
Color Rendering Index (CRI): 85
Wattage: 13.500
Light Technology: LED

Customer Reviews

No reviews for this product
(0)