9.5W A19 LED Lamp, 22-27K

Item #: 858063
Cat #: 9.5A19/LED/827-22-DIM-120V
UPC: 046677455828
Sign In or Register to view pricing and more.
Dimmable LED Lamp, A19, 9.5W, 120VDimmable LED Lamp with warm glow effect, 9.5W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 800, CRI: 80, Color Temperature: 2700-2200K. Energy Star Rated. Rated Average Life: 25,000 Hrs.

Overview

Dimmable LED Lamp, A19, 9.5W, 120VDimmable LED Lamp with warm glow effect, 9.5W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 800, CRI: 80, Color Temperature: 2700-2200K. Energy Star Rated. Rated Average Life: 25,000 Hrs.
Create a warm, relaxing ambiance using Philips LED lamps with warm glow effect. Cutting-edge technology reduces the lamp’s color temperature to a warm glow when dimmed, taking LED lamp dimming to new levels. The 9.5 watt A19 lamps feature a new omnidirectional prism that creates the look and feel of a filament, with a uniform lighting effect for use in most lighting fixtures.
Also known as: 046677455828, 9.5A19/LED/827-22-DIM-120V

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Lumens: 800
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Wattage: 9.500
Base: Medium Screw (E26)
Lumens: 800
Shape: A19 (Arbitrary)
Light Technology: LED
Wattage: 9.500
Volts AC: 120
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)