9W A19 LED Lamp, 50K

Item #: 932435
Cat #: 9A19/LED/850/DIM-120V-6/1
UPC: 046677455880
Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 9W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 800, CRI: 80, Color Temperature: 5000K. Rated Average Life: 25,000 Hrs.

Overview

Dimmable LED Lamp, 9W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 800, CRI: 80, Color Temperature: 5000K. Rated Average Life: 25,000 Hrs.
Also known as: 046677455880, 9A19/LED/850/DIM-120V-6/1

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Volts AC: 120
Lumens: 800
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Wattage: 9
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Wattage: 9
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Lumens: 800
Shape: A19 (Arbitrary)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)