8.5W A19 LED Lamp, 35K

Item #: 1059841
Cat #: LED8.5A19F83510YVRP
UPC: 046135797026
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 8.5 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 800, CRI: 80, Color Temperature: 3500K, Lamp Finish: Frosted, Rated Hours: 11000, Note: RP indicates special retail packaging, Standard Case Qty: 6 *Sylvania Part # 79702*

Overview

LED Lamp, 8.5 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 800, CRI: 80, Color Temperature: 3500K, Lamp Finish: Frosted, Rated Hours: 11000, Note: RP indicates special retail packaging, Standard Case Qty: 6 *Sylvania Part # 79702*
Also known as: 046135797026, LED8.5A19F83510YVRP

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Lumens: 800
Color: Frosted
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Color Temperature: 3500 (Neutral White)
Wattage: 8.500
Light Technology: LED
Base: Medium Screw (E26)
Lumens: 800
Color Rendering Index (CRI): 80
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC: 120
Color: Frosted
Shape: A19 (Arbitrary)
Wattage: 8.500

Customer Reviews

No reviews for this product
(0)