9W A19 LED Lamp, 27K

Item #: 866269
Cat #: LED9A19DIMO827G5
UPC: 046135792465
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 9 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 800, CRI: 80, Color Temperature: 2700K, Lamp Finish: Frosted, Standard Case Qty: 6 Sylvania Part # 79246

Overview

LED Lamp, Dimmable, 9 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 800, CRI: 80, Color Temperature: 2700K, Lamp Finish: Frosted, Standard Case Qty: 6 Sylvania Part # 79246
Also known as: 046135792465, LED9A19DIMO827G5

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Lumens: 800
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Wattage: 9
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Lumens: 800
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Volts AC: 120
Color Rendering Index (CRI): 80
Wattage: 9
Light Technology: LED

Customer Reviews

No reviews for this product
(0)