4-Pin Base Tubular LED Lamps
19 Found
SYLVANIA
LED TT5 Lamp, 17 Watt, 2200 Lumen, 4100K, 120-277V
Item #: 1394250
CAT #: LED17TT5/DL/FG/841/BF
UPC: 046135403330
Sign In or Register to view pricing and more.
SYLVANIA
LED TT5 Lamp, 17 Watt, 2100 Lumen, 3500K, 120-277V
Item #: 1431378
CAT #: LED17TT5/DL/FG/835/BF
UPC: 046135403323
Sign In or Register to view pricing and more.
SYLVANIA
LED TT5 Lamp, 17W, 3500K, 2350 Lumen, 120V
Item #: 1547567
CAT #: LED17TT5/DL/FG/835/SUB/G8/401
UPC: 046135401015
Sign In or Register to view pricing and more.
Philips Lighting
16.5W LED, PL-L
Item #: 1306474
CAT #: 16.5PL-L/PER/22/835/IF22/P-4P-10/1
UPC: 046677532901
Sign In or Register to view pricing and more.
SYLVANIA
LED TT5 Lamp, 17W, 4100K, 2500 Lumen, 120V
Item #: 1433635
CAT #: LED17TT5/DL/FG/841/SUB/G8/401
UPC: 046135401022
Sign In or Register to view pricing and more.
Philips Lighting
LED PL-L 4pin Lamp
Item #: 1323217
CAT #: 16.5PL-L/PER/22/840/IF23/P
UPC: 046677532918
Sign In or Register to view pricing and more.
Philips Lighting
LED PL-L Lamp, 16.5W
Item #: 1883386
CAT #: 16.5PL-L/COR/22-830/IF22/P/4P/DIM-10/1
UPC: 046677532895
Sign In or Register to view pricing and more.
SYLVANIA
LED TT5 Lamp, 17W, 3000K, 2350 Lumen, 120V
Item #: 1606466
CAT #: LED17TT5/DL/FG/830/SUB/G8
UPC: 046135401008
Sign In or Register to view pricing and more.
SYLVANIA
LED TT5 Lamp, 17 Watt, 2100 Lumen, 3000K, 120-277V
Item #: 1763816
CAT #: LED17TT5/DL/FG/830/BF
UPC: 046135403316
Sign In or Register to view pricing and more.
Satco
23W PLL LED Lamp, 35K
Item #: 1249831
CAT #: S9950
UPC: 045923099502
Sign In or Register to view pricing and more.
Green Creative
LED Lamp, 14.5W, 3500K, 2G11
Item #: 1996015
CAT #: 14.5PLL/835/GL/DIR
UPC: 045079984882
Sign In or Register to view pricing and more.
Keystone Technologies
8W LED PLL TUBE 2G11 BASE GLASS COATED CONSTRUCTIO
Item #: 1818350
CAT #: KT-LED8PLL-9GC-840-D
UPC: 843654131245
Sign In or Register to view pricing and more.
Green Creative
LED Lamp, 13W, 3500K, 2G11
Item #: 1599833
CAT #: 13PLL/835/GL/DIR
UPC:
Sign In or Register to view pricing and more.
Philips Lighting
LED PL-L 4-Pin Lamp, 17W, 120-277V, 4000K
Item #: 2045068
CAT #: 575126
UPC: 046677575120
Sign In or Register to view pricing and more.
Philips Lighting
LED PL-L 4-Pin Lamp, 17W, 120-277V, 3500K
Item #: 1917430
CAT #: 575118
UPC: 046677575113
Sign In or Register to view pricing and more.
Green Creative
LED Lamp, 17W, 3000K, 2G11
Item #: 968905
CAT #: 17PLL/830/DIR
UPC:
Sign In or Register to view pricing and more.
SYLVANIA
LED TT5 Lamp, 17 Watt, 2200 Lumen, 4100K, 120-277V
LEDlescent DULUX LED TT5 Lamp, 17 Watt, 2200 Lumen, 4100K, 83 CRI, 120-277 Volt, Frosted Glass, No Ballast Required, Non-Dimmable, 1 per SKU, Standard Case Qty: 10 *Sylvania Part # 40333*
Item #: 1394250
CAT #: LED17TT5/DL/FG/841/BF
UPC: 046135403330
Category:
4-Pin Base Tubular LED Lamps
Sustainable
Sign In or Register to view pricing and more.
SYLVANIA
LED TT5 Lamp, 17 Watt, 2100 Lumen, 3500K, 120-277V
LEDlescent DULUX LED TT5 Lamp, 17 Watt, 2100 Lumen, 3500K, 83 CRI, 120-277 Volt, No Ballast Required, Non-Dimmable, Standard Case Qty: 10 *Sylvania Part # 40332*
Item #: 1431378
CAT #: LED17TT5/DL/FG/835/BF
UPC: 046135403323
Category:
4-Pin Base Tubular LED Lamps
Sustainable
Sign In or Register to view pricing and more.
SYLVANIA
LED TT5 Lamp, 17W, 3500K, 2350 Lumen, 120V
SubstiTUBE LED TT5 Lamp, 17 Watt, 3500K, 2350 Lumen, 82 CRI, 120 Volt, Compatible With Instant Start Electronic DL40 Ballasts, Non-Dimmable, Standard Case Qty: 10 *Sylvania Part # 40101*
Item #: 1547567
CAT #: LED17TT5/DL/FG/835/SUB/G8/401
UPC: 046135401015
Category:
4-Pin Base Tubular LED Lamps
Sustainable
Sign In or Register to view pricing and more.
Philips Lighting
16.5W LED, PL-L
LED Replacement Lamp: 16.5W LED Lamp sub for 4-Pin Base: 2G11, 70-110V, Color: 3500K, CRI: 82. Lumens: 2200, Replaces CFL PL-L Lamp. ***Philips Part #: 53290-3***
Item #: 1306474
CAT #: 16.5PL-L/PER/22/835/IF22/P-4P-10/1
UPC: 046677532901
Category:
4-Pin Base Tubular LED Lamps
Sustainable
Sign In or Register to view pricing and more.
SYLVANIA
LED TT5 Lamp, 17W, 4100K, 2500 Lumen, 120V
SubstiTUBE LED TT5 Lamp, 17 Watt, 4100K, 2500 Lumen, 82 CRI, 120 Volt, Compatible With Instant Start Electronic DL40 Ballasts, Non-Dimmable, Standard Case Qty: 10 *Sylvania Part # 40102*
Item #: 1433635
CAT #: LED17TT5/DL/FG/841/SUB/G8/401
UPC: 046135401022
Category:
4-Pin Base Tubular LED Lamps
Sustainable
Sign In or Register to view pricing and more.
Philips Lighting
LED PL-L 4pin Lamp
LED PL-L 4pin Lamp, 16.5W, CRI: 82, Lumens: 2300, Color Temperature: 4000K, Rated Life: 50,000 Hrs. Philips p/n 532911 ***Warning: Philips MasterClass LED PL Lamps Will Only Operate Properly On Compatible Electronic Ballasts***
Item #: 1323217
CAT #: 16.5PL-L/PER/22/840/IF23/P
UPC: 046677532918
Category:
4-Pin Base Tubular LED Lamps
Sustainable
Sign In or Register to view pricing and more.
Philips Lighting
LED PL-L Lamp, 16.5W
LED PL-L Lamp, 16.5W, 100-277, 347V, Base: 2G11, CRI: 82, Lumens: 2200, Color Temperature: 3000K, Beam: 160, Rated Life: 50,000 Hrs. *Philips Part # 532895*
Item #: 1883386
CAT #: 16.5PL-L/COR/22-830/IF22/P/4P/DIM-10/1
UPC: 046677532895
Category:
4-Pin Base Tubular LED Lamps
Sustainable
Sign In or Register to view pricing and more.
SYLVANIA
LED TT5 Lamp, 17W, 3000K, 2350 Lumen, 120V
SubstiTUBE LED TT5 Lamp, 17 Watt, 3000K, 2350 Lumen, 82 CRI, 120 Volt, Compatible With Instant Start Electronic DL40 Ballasts, Non-Dimmable, Standard Case Qty: 10 *Sylvania Part # 40100*
Item #: 1606466
CAT #: LED17TT5/DL/FG/830/SUB/G8
UPC: 046135401008
Category:
4-Pin Base Tubular LED Lamps
Sustainable
Sign In or Register to view pricing and more.
SYLVANIA
LED TT5 Lamp, 17 Watt, 2100 Lumen, 3000K, 120-277V
LEDlescent DULUX LED TT5 Lamp, 17 Watt, 2100 Lumen, 3000K, 83 CRI, 120-277 Volt, No Ballast Required, Non-Dimmable, Standard Case Qty: 10 *Sylvania Part # 40331*
Item #: 1763816
CAT #: LED17TT5/DL/FG/830/BF
UPC: 046135403316
Category:
4-Pin Base Tubular LED Lamps
Sustainable
Sign In or Register to view pricing and more.
Satco
23W PLL LED Lamp, 35K
23 Watt PLL LED ballast bypass; 2G11 Base; 2800 Lumens; 120-277 Volt; 3500K; Type B; Ballast Bypass
Item #: 1249831
CAT #: S9950
UPC: 045923099502
Category:
4-Pin Base Tubular LED Lamps
Sustainable
Sign In or Register to view pricing and more.
Green Creative
LED Lamp, 14.5W, 3500K, 2G11
LED Lamp, 14.5W, Bulb: PL-L (Twin Tube Long), Base: 4-Pin (2G11), Lumens: 1950, CRI: 80, Color Temperature: 3500K, Rated Average Life: 50,000 Hrs, Input Voltage: Ballast Dependent
Item #: 1996015
CAT #: 14.5PLL/835/GL/DIR
UPC: 045079984882
Category:
4-Pin Base Tubular LED Lamps
Sustainable
Sign In or Register to view pricing and more.
Keystone Technologies
8W LED PLL TUBE 2G11 BASE GLASS COATED CONSTRUCTIO
8W LED PLL TUBE 2G11 BASE GLASS COATED CONSTRUCTION 120-277V INPUT 9IN LONG 4000K
Item #: 1818350
CAT #: KT-LED8PLL-9GC-840-D
UPC: 843654131245
Category:
4-Pin Base Tubular LED Lamps
Sustainable
Sign In or Register to view pricing and more.
Green Creative
LED Lamp, 13W, 3500K, 2G11
LED Direct PLL Lamp: Type-A, Ballast Dependent; 13W, Bulb: PL-L (Twin Tube Long), Base: 4-Pin (2G11), Lumens: 2100, CRI: 80, Color Temperature: 3500K, Rated Average Life (L70): 50,000 Hrs, Input Voltage: Ballast Dependent. Replaces 40W/36W PLL Fluorescent lamp. G.C. Prod. # 98478, Mdl.# 13PLL/835/GL/DIR. Compatible with Instant / Program start electronic ballasts. * Ballast dependent, refer to www.greencreative.com for full compatibility list.
Item #: 1599833
CAT #: 13PLL/835/GL/DIR
UPC:
Category:
4-Pin Base Tubular LED Lamps
Sustainable
Sign In or Register to view pricing and more.
Philips Lighting
LED PL-L 4-Pin Lamp, 17W, 120-277V, 4000K
LED PL-L 4-Pin Lamp, 17 Watts, Bulb: PL-L (Twin Tube Long), Base: 4-Pin (2G11), 120-277 Volt, Lumens: 2200, CRI: 82, Color Temperature: 4000K, Rated Average Life: 50,000 Hrs
Item #: 2045068
CAT #: 575126
UPC: 046677575120
Category:
4-Pin Base Tubular LED Lamps
Sustainable
Sign In or Register to view pricing and more.
Philips Lighting
LED PL-L 4-Pin Lamp, 17W, 120-277V, 3500K
LED PL-L 4-Pin Lamp, 17 Watts, Bulb: PL-L (Twin Tube Long), Base: 4-Pin (2G11), 120-277 Volt, Lumens: 2100, CRI: 82, Color Temperature: 3500K, Rated Average Life: 50,000 Hrs
Item #: 1917430
CAT #: 575118
UPC: 046677575113
Category:
4-Pin Base Tubular LED Lamps
Sustainable
Sign In or Register to view pricing and more.
Green Creative
LED Lamp, 17W, 3000K, 2G11
LED Lamp, 17W LED Lamp sub for 4-Pin 2G11 series. Color: 3000K, CRI: 80. Lumens: 2000, Replaces 40W CFL PL Lamps. Compatible with Instant Start and Programmed Start Ballasts
Item #: 968905
CAT #: 17PLL/830/DIR
UPC:
Category:
4-Pin Base Tubular LED Lamps
Sign In or Register to view pricing and more.