3' 10W T8 LED Lamp, 40K

Item #: 1317889
Cat #: KT-LED10T8-36GC-840-S
UPC: 843654101835
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
10W LED T8 TUBE SHATTER-PROOF COATED GLASS BALLAST COMPATIBLE 3FT 4000K SMARTDRIVE

Overview

10W LED T8 TUBE SHATTER-PROOF COATED GLASS BALLAST COMPATIBLE 3FT 4000K SMARTDRIVE
Also known as: 843654101835, KT-LED10T8-36GC-840-S

Specifications

Wattage: 10
Volts AC: 120-277
Color Temperature: 4000 (Cool White)
Length: 3 ft, 36 in
Shape: T8 (Tubular)
Color Rendering Index (CRI): 80+
Lumens: 1450
Light Technology: LED
Base: Medium Bi-Pin (G13)
Material: Safety Coated Glass
Wattage: 10
Color Temperature: 4000 (Cool White)
Shape: T8 (Tubular)
Lumens: 1450
Base: Medium Bi-Pin (G13)
Volts AC: 120-277
Length: 3 ft, 36 in
Color Rendering Index (CRI): 80+
Light Technology: LED
Material: Safety Coated Glass

Customer Reviews

No reviews for this product
(0)