4' 14W T8 LED Lamp, 35K
Item #:
1378087
Cat #:
KT-LED14T8-48G-835-X2-CP
UPC:
890949018668
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED Lamp, T8, 14 Watt, 4 Foot Tube, 3500K, 120-277V Input, G13 (Medium Bi-Pin) Base, >80 CRI, Ballast & Line Voltage Compatible
Overview
LED Lamp, T8, 14 Watt, 4 Foot Tube, 3500K, 120-277V Input, G13 (Medium Bi-Pin) Base, >80 CRI, Ballast & Line Voltage Compatible
ComboDrive T8 LED tubes offer maximum flexibility in both technology and application. Choose between single or double ended wiring constructions. You also have the option of using them as a UL Type A LED tube with an instant start ballast, or in a ballast bypass application as a UL Type B tube. Our ComboDrive tubes are fully safety certified for both methods.
Also known as: 890949018668, KT-LED14T8-48G-835-X2-CP
Specifications
Volts AC: | 120-277 |
Shape: | T8 (Tubular) |
Length: | 4 ft, 48 in |
Material: | Glass |
Color Rendering Index (CRI): | 80+ |
Lumens: | 1625 |
Wattage: | 14 |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Base: | Medium Bi-Pin (G13) |
Volts AC: | 120-277 |
Length: | 4 ft, 48 in |
Color Rendering Index (CRI): | 80+ |
Wattage: | 14 |
Light Technology: | LED |
Shape: | T8 (Tubular) |
Material: | Glass |
Lumens: | 1625 |
Color Temperature: | 3500 (Neutral White) |
Base: | Medium Bi-Pin (G13) |
Customer Reviews
No reviews for this product
(0)