This product has been discontinued.
4' 15W T8 LED Lamp, 40K
Item #:
1249669
Cat #:
KT-LED15T8-48GC-840-DX2-CP
UPC:
890949016336
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, T8, 15 Watt, 1850 Lumen, 4 Foot Tube, 4000K, 120-277V Input, G13 (Medium Bi-Pin) Base, >83 CRI, Single or Double-ended Wiring, Shatterproof Coated Glass
Overview
LED Lamp, T8, 15 Watt, 1850 Lumen, 4 Foot Tube, 4000K, 120-277V Input, G13 (Medium Bi-Pin) Base, >83 CRI, Single or Double-ended Wiring, Shatterproof Coated Glass
Also known as: 890949016336, KT-LED15T8-48GC-840-DX2-CP
Specifications
Volts AC: | 120-277 |
Color Temperature: | 4000 (Cool White) |
Lumens: | 1850 |
Wattage: | 15 |
Shape: | T8 (Tubular) |
Length: | 4 ft, 48 in |
Color Rendering Index (CRI): | 83 |
Light Technology: | LED |
Base: | Medium Bi-Pin (G13) |
Material: | Safety Coated Glass |
Volts AC: | 120-277 |
Lumens: | 1850 |
Shape: | T8 (Tubular) |
Color Rendering Index (CRI): | 83 |
Base: | Medium Bi-Pin (G13) |
Color Temperature: | 4000 (Cool White) |
Wattage: | 15 |
Length: | 4 ft, 48 in |
Light Technology: | LED |
Material: | Safety Coated Glass |
Customer Reviews
No reviews for this product
(0)