8' 43W T8 LED Lamp, 40K

Item #: 1297092
Cat #: KT-LED43T8HO-96G-840-D-CP
UPC: 890949019269
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, T8, Linear, 96 Inch, 43 Watt, High Output, 5500 Lumen, Ballast Bypass, 4000K, R17d Recessed Double Contact Base

Overview

LED Lamp, T8, Linear, 96 Inch, 43 Watt, High Output, 5500 Lumen, Ballast Bypass, 4000K, R17d Recessed Double Contact Base
Keystone makes upgrading fluorescent lights to LED easy with our UL Type B DirectDrive tubes. These innovative LED tubes eliminate the need for an external driver or ballast. By using a ballast bypass design, there’s one less possible point of failure, making the fixture more reliable. Ballast bypass LED tubes will also save time finding a compatible ballast.
Also known as: 890949019269, KT-LED43T8HO-96G-840-D-CP

Specifications

Volts AC: 120-277
Color Temperature: 4000 (Cool White)
Base: Recessed Double Contact (R17d)
Shape: T8 (Tubular)
Length: 8 ft, 96 in
Material: Glass
Wattage: 43
Color Rendering Index (CRI): 80+
Lumens: 5500
Light Technology: LED
Volts AC: 120-277
Base: Recessed Double Contact (R17d)
Length: 8 ft, 96 in
Wattage: 43
Lumens: 5500
Color Temperature: 4000 (Cool White)
Shape: T8 (Tubular)
Material: Glass
Color Rendering Index (CRI): 80+
Light Technology: LED

Customer Reviews

No reviews for this product
(0)