4' 18W T8 LED Lamp, 50K

Item #: 1304683
Cat #: LED-T818-23-5K
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LAMP LED 48IN 18 WATT 2200 LUMENS 5000K 120 VAC

Overview

LAMP LED 48IN 18 WATT 2200 LUMENS 5000K 120 VAC
Also known as: LED-T818-23-5K

Specifications

Wattage: 18
Color Temperature: 5000 (Bright White)
Lumens: 2200
Length: 4 ft, 48 in
Light Technology: LED
Base: Medium Bi-Pin (G13)
Material: Safety Coated Glass
Type: Hybrid (Type A+B)
Wattage: 18
Lumens: 2200
Light Technology: LED
Material: Safety Coated Glass
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Base: Medium Bi-Pin (G13)
Type: Hybrid (Type A+B)

Customer Reviews

No reviews for this product
(0)