4' 10W T8 LED Lamp, 40K

Item #: 1064917
Cat #: 10T8/48-4000-IF-10/1
UPC: 046677472214
Sign In or Register to view pricing and more.
LED Lamp, 10W, 120-277 & 347V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1600, CRI: 82, Color Temperature: 4000K, Rated Average Life: 50,000 Hrs.

Overview

LED Lamp, 10W, 120-277 & 347V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1600, CRI: 82, Color Temperature: 4000K, Rated Average Life: 50,000 Hrs.
Also known as: 046677472214, 10T8/48-4000-IF-10/1

Specifications

Wattage: 10
Volts AC: 120-277, 347
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Lumens: 1600
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Wattage: 10
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Light Technology: LED
Type: Ballast Bypass (Type B)
Volts AC: 120-277, 347
Color Rendering Index (CRI): 82
Lumens: 1600
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)