Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED Lamp, 13 Watt, 4100K, 2100 Lumen, 120 Volt, T8 (Tubular), 48 Inch, 82 CRI, Frosted Glass, Dimmable, Standard Case Qty: 25 *Sylvania Part # 75510*
Overview
LED Lamp, 13 Watt, 4100K, 2100 Lumen, 120 Volt, T8 (Tubular), 48 Inch, 82 CRI, Frosted Glass, Dimmable, Standard Case Qty: 25 *Sylvania Part # 75510*
Also known as: LED13T8L48DIM841SUBG8
Specifications
Color Temperature: | 4100 (Cool White) |
Family / Style: | SubstiTUBE |
Wattage: | 13 |
Color Rendering Index (CRI): | 82 |
Volts AC: | 120 |
Color: | Frosted |
Shape: | T8 (Tubular) |
Length: | 4 ft, 48 in |
Material: | Glass |
Lumens: | 2100 |
Light Technology: | LED |
Dimmable: | Yes |
Base: | Medium Bi-Pin (G13) |
Type: | Ballast Compatible (Type A) |
Color Temperature: | 4100 (Cool White) |
Wattage: | 13 |
Volts AC: | 120 |
Shape: | T8 (Tubular) |
Material: | Glass |
Light Technology: | LED |
Base: | Medium Bi-Pin (G13) |
Family / Style: | SubstiTUBE |
Color Rendering Index (CRI): | 82 |
Color: | Frosted |
Length: | 4 ft, 48 in |
Lumens: | 2100 |
Dimmable: | Yes |
Type: | Ballast Compatible (Type A) |
Customer Reviews
No reviews for this product
(0)