4' 13W T8 LED Lamp, 35K

Item #: 1560390
Cat #: LED13T8L48FPDIM835SUBG8
UPC: 046135405921
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 13 Watt, 3500K, 2100 Lumen, 120 Volt, T8 (Tubular), 48 Inch, 83 CRI, Nano Plastic, Dimmable, Standard Case Qty: 25 *Sylvania Part # 40592*

Overview

LED Lamp, 13 Watt, 3500K, 2100 Lumen, 120 Volt, T8 (Tubular), 48 Inch, 83 CRI, Nano Plastic, Dimmable, Standard Case Qty: 25 *Sylvania Part # 40592*
Also known as: 046135405921, LED13T8L48FPDIM835SUBG8

Specifications

Family / Style: SubstiTUBE
Wattage: 13
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Lumens: 2100
Color Rendering Index (CRI): 83
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Material: Nano Plastic
Type: Ballast Compatible (Type A)
Family / Style: SubstiTUBE
Shape: T8 (Tubular)
Lumens: 2100
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Material: Nano Plastic
Wattage: 13
Length: 4 ft, 48 in
Color Rendering Index (CRI): 83
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)

Customer Reviews

No reviews for this product
(0)