false (View Customer Accounts)
We have updated our data protection policies based on the new GDPR act. See Details
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Loading...

Please don't leave or reload the page.

Please update your zip code for pricing information.
text.skipToContent text.skipToNavigation
Your ship-to location has been updated

SYLVANIA LED14T8/L48/FG/841/BF LEDlescent LED Lamp, T8, 48", 14W, 120-277V, 4100K *** Discontinued ***

Mfr Number: LED14T8/L48/FG/841/BF
Rexel Part Number: 1167744
UPC: 046135750229

Product Description
Register or Log In with your Rexel Account for price or to order. For assistance, contact us.

This item is obsolete and no longer available for purchase.

Click to view alternative product

clear
Wire Cut Options

FT
Min 1 FT
Note: Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Technical Attributes
Technical Attributes
Feature Feature details
UNSPSC
39112102
Base
Medium Bi-Pin (G13)
Color Rendering Index (CRI)
82
Color Temperature
4100 (Cool White)
Family / Style
LEDlescent
Length
4 ft
Light Technology
LED
Lumens
1800
Range
200°C - 1370°C
Shape
T8 (Tubular)
Type
Ballast Bypass
Volts AC Range
120
Wattage
14

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your Will Call branch.
Min: : /

You have quote products in the cart.

Cart conflict. Please submit an order for your quote products and add this to the cart separately.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection