Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
4' 15W T8 LED Lamp, 40K
Overview
4' 15W T8 LED Lamp, 40K
Also known as: 045923097225, S9722
Specifications
Lumens: | 1800 |
Volts AC: | 120-277 |
Color Temperature: | 4000 (Cool White) |
Color Rendering Index (CRI): | 82 |
Wattage: | 15 |
Length: | 4 ft, 48 in |
Light Technology: | LED |
Dimmable: | No |
Base: | Medium Bi-Pin (G13) |
Type: | Ballast Bypass (Type B) |
Lumens: | 1800 |
Color Temperature: | 4000 (Cool White) |
Wattage: | 15 |
Light Technology: | LED |
Base: | Medium Bi-Pin (G13) |
Volts AC: | 120-277 |
Color Rendering Index (CRI): | 82 |
Length: | 4 ft, 48 in |
Dimmable: | No |
Type: | Ballast Bypass (Type B) |
Customer Reviews
No reviews for this product
(0)