20 W LED T12 4' Glass Lamp

Item #: 1127358
Cat #: 20T12-EM-LED/48-6500-IF-G-10/1
UPC: 046677463120
Sign In or Register to view pricing and more.
LED Lamp, 20W, 120-277 & 347V, Bulb: T12, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1850(LBF), 2100(NBF), 2800(HBF), CRI: 83, Color Temperature: 6500K, Rated Average Life: 36,000 Hrs. *Philips Part # 46312-5 / Mdl.# 9290012266 *** NOTE: Compatible with a wide range of rapid-start magnetic ballasts only designed for T12 fluorescent lamps. ***

Overview

LED Lamp, 20W, 120-277 & 347V, Bulb: T12, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1850(LBF), 2100(NBF), 2800(HBF), CRI: 83, Color Temperature: 6500K, Rated Average Life: 36,000 Hrs. *Philips Part # 46312-5 / Mdl.# 9290012266 *** NOTE: Compatible with a wide range of rapid-start magnetic ballasts only designed for T12 fluorescent lamps. ***
Philips LED T8 InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures.
Also known as: 046677463120, 20T12-EM-LED/48-6500-IF-G-10/1

Specifications

Color Temperature: 6500 (Daylight)
Lumens: 2800, 1850, 2100
Wattage: 20
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Color Rendering Index (CRI): 83
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Color Temperature: 6500 (Daylight)
Wattage: 20
Length: 4 ft, 48 in
Light Technology: LED
Base: Medium Bi-Pin (G13)
Lumens: 2800, 1850, 2100
Shape: T8 (Tubular)
Color Rendering Index (CRI): 83
Dimmable: No
Type: Ballast Compatible (Type A)

Customer Reviews

No reviews for this product
(0)