20 W LED T12 4' Glass Lamp

Item #: 1134619
Cat #: 20T12EMLED/48-4000-IF-G-10/1
UPC: 046677463113
Sign In or Register to view pricing and more.
LED Lamp, 20W, 120-277 & 347V, Bulb: T12, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1850(LBF), 2100(NBF), 2800(HBF), CRI: 83, Color Temperature: 4000K, Rated Average Life: 36,000 Hrs. *Philips Part # 46311-7 / Mdl.# 9290012265 *** NOTE: Compatible with a wide range of rapid-start magnetic ballasts only designed for T12 fluorescent lamps. ***

Overview

LED Lamp, 20W, 120-277 & 347V, Bulb: T12, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1850(LBF), 2100(NBF), 2800(HBF), CRI: 83, Color Temperature: 4000K, Rated Average Life: 36,000 Hrs. *Philips Part # 46311-7 / Mdl.# 9290012265 *** NOTE: Compatible with a wide range of rapid-start magnetic ballasts only designed for T12 fluorescent lamps. ***
Philips LED T8 InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures.
Also known as: 046677463113, 20T12EMLED/48-4000-IF-G-10/1

Specifications

Lumens: 2800, 1850, 2100
Volts AC: 120-277, 347
Color Temperature: 4000 (Cool White)
Wattage: 20
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Color Rendering Index (CRI): 83
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Lumens: 2800, 1850, 2100
Color Temperature: 4000 (Cool White)
Shape: T8 (Tubular)
Material: Glass
Light Technology: LED
Type: Ballast Compatible (Type A)
Volts AC: 120-277, 347
Wattage: 20
Length: 4 ft, 48 in
Color Rendering Index (CRI): 83
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)